Stainless Steel Round Bar, PK2
Mfr # RD014304-1
Zoro # G013866508
product price: $92.19
/pk 2, $46.10/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Standards
EN 10088-3, EN 10277, EN 10278
Tensile Strength
72,500 psi
Outside Diameter
14 mm
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD014304-1
Zoro #
G013866508
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
14 mm
Overall Length
12 in
Outside Diameter Tolerance
0 in/-0.0017 in
Length Tolerance
+/-1 in
Details
Material
Stainless Steel
Standards
EN 10088-3, EN 10277, EN 10278
Tensile Strength
72,500 psi
Shape
Rod
Mechanical Finish
Mill
Item
Stainless Steel Rod
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
304
Fabrication
Cold Drawn
Heat Treatable
Not Heat Treatable
Rockwell Hardness
80 HRB
Yield Strength
25,375 psi
System of Measurement
Metric
Description
Stainless Steel Flat Bar, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.