Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Round Bar

  • Mfr # RD006304L9-6

  • Zoro # G513866503


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Standards
AMS 5640, ASME SA320, ASTM A314, ASTM A320, ASTM A370, ASTM A582
Material
Stainless Steel
Outside Diameter Tolerance
0 in/-0.0005 in
Material Grade
304L
Length Tolerance
+/-2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD006304L9-6
Zoro #
G513866503
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter Tolerance
0 in/-0.0005 in
Length Tolerance
+/-2 in
Overall Length
6 ft
Outside Diameter
6 mm

Details

Standards
AMS 5640, ASME SA320, ASTM A314, ASTM A320, ASTM A370, ASTM A582
Item
Stainless Steel Rod
Material
Stainless Steel
Material Grade
304L
Tensile Strength
89,900 psi
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rod
Heat Treatable
Not Heat Treatable
Yield Strength
44,950 psi
Rockwell Hardness
80 HRB
Fabrication
Cold Rolled
Mechanical Finish
Ground
System of Measurement
Metric

Description

Stainless Steel Round Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.