Zoro Homepage

Stainless Steel Round Bar

  • Mfr # RD015316L7-3

  • Zoro # G713866488


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Standards
AMS 5640, ASME SA320, ASTM A314, ASTM A320, ASTM A370, ASTM A582
Material
Stainless Steel
Shape
Rod
Material Grade
316L
Yield Strength
24,650 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD015316L7-3
Zoro #
G713866488
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
15 mm
Outside Diameter Tolerance
0 in/-0.0005 in
Length Tolerance
+/-2 in
Overall Length
36 in

Details

Standards
AMS 5640, ASME SA320, ASTM A314, ASTM A320, ASTM A370, ASTM A582
Item
Stainless Steel Rod
Material
Stainless Steel
Shape
Rod
Material Grade
316L
Yield Strength
24,650 psi
Mechanical Finish
Ground
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Tensile Strength
70,325 psi
Rockwell Hardness
80 HRB
System of Measurement
Metric

Description

Stainless Steel Round Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.