Stainless Steel Round Bar
Mfr # RD0183037-6
Zoro # G513866572
product price: $780.99
/ea
Free Shipping & Returns
Key Features
Standards
AMS 5640, ASME SA320, ASTM A314, ASTM A320, ASTM A370, ASTM A582
Material
Stainless Steel
Mechanical Finish
Ground
Overall Length
6 ft
Heat Treatable
Not Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD0183037-6
Zoro #
G513866572
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
6 ft
Outside Diameter
18 mm
Outside Diameter Tolerance
0 in/-0.0005 in
Length Tolerance
+/-2 in
Details
Standards
AMS 5640, ASME SA320, ASTM A314, ASTM A320, ASTM A370, ASTM A582
Item
Stainless Steel Rod
Material
Stainless Steel
Mechanical Finish
Ground
Heat Treatable
Not Heat Treatable
Tensile Strength
79,750 psi
Rockwell Hardness
83 HRB
Material Grade
303
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Yield Strength
34,800 psi
Shape
Rod
System of Measurement
Metric
Description
Stainless Steel Round Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.