Stainless Steel Round Bar
Mfr # RD021304-6
Zoro # G413866450
product price: $417.99
/ea
Free Shipping & Returns
Key Features
Standards
EN 10088-3, EN 10277, EN 10278
Material
Stainless Steel
Fabrication
Cold Drawn
Rockwell Hardness
80 HRB
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD021304-6
Zoro #
G413866450
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.002 in
Length Tolerance
+/-2 in
Outside Diameter
21 mm
Details
Standards
EN 10088-3, EN 10277, EN 10278
Item
Stainless Steel Rod
Material
Stainless Steel
Fabrication
Cold Drawn
Rockwell Hardness
80 HRB
Mechanical Finish
Mill
Material Grade
304
Yield Strength
25,375 psi
Heat Treatable
Not Heat Treatable
Shape
Rod
Tensile Strength
72,500 psi
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Metric
Description
Stainless Steel Round Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.