Zoro Homepage

Stainless Steel Round Bar

  • Mfr # RD022304-6

  • Zoro # G014228800


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
EN 10088-3, EN 10277, EN 10278
Overall Length
6 ft
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD022304-6
Zoro #
G014228800
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 ft
Length Tolerance
+/-2 in
Outside Diameter
22 mm
Outside Diameter Tolerance
0 in/-0.002 in

Details

Material
Stainless Steel
Standards
EN 10088-3, EN 10277, EN 10278
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Yield Strength
25,375 psi
Rockwell Hardness
80 HRB
Material Grade
304
Item
Stainless Steel Rod
Includes Material Certificate
No Certificates Included
Tensile Strength
72,500 psi
Shape
Rod
Fabrication
Cold Drawn
System of Measurement
Metric

Description

Stainless Steel Round Bar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.