Zoro Homepage

Stainless Steel Round Bar

  • Mfr # RD025304-1

  • Zoro # G114228861


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
EN 10088-3, EN 10277, EN 10278
Overall Length
12 in
Outside Diameter
25 mm
Rockwell Hardness
80 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD025304-1
Zoro #
G114228861
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Outside Diameter
25 mm
Outside Diameter Tolerance
0 in/-0.002 in
Length Tolerance
+/-1 in

Details

Material
Stainless Steel
Standards
EN 10088-3, EN 10277, EN 10278
Rockwell Hardness
80 HRB
Item
Stainless Steel Rod
Mechanical Finish
Mill
Shape
Rod
Tensile Strength
72,500 psi
Includes Material Certificate
No Certificates Included
Heat Treatable
Not Heat Treatable
Material Grade
304
Fabrication
Cold Drawn
Yield Strength
25,375 psi
System of Measurement
Metric

Description

Stainless Steel Round Bar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.