Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Round Bar

  • Mfr # RD025304L6-1

  • Zoro # G714228834


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
AMS 5640, ASME SA320, ASTM A314, ASTM A320, ASTM A370, ASTM A582
Outside Diameter
25 mm
Overall Length
12 in
Rockwell Hardness
80 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD025304L6-1
Zoro #
G714228834
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
25 mm
Overall Length
12 in
Length Tolerance
+/-1 in
Outside Diameter Tolerance
0 in/-0.0005 in

Details

Material
Stainless Steel
Standards
AMS 5640, ASME SA320, ASTM A314, ASTM A320, ASTM A370, ASTM A582
Rockwell Hardness
80 HRB
Material Grade
304L
Heat Treatable
Not Heat Treatable
Item
Stainless Steel Rod
Fabrication
Cold Rolled
Includes Material Certificate
No Certificates Included
Tensile Strength
115,275 psi
Yield Strength
79,750 psi
Shape
Rod
Mechanical Finish
Ground
System of Measurement
Metric

Description

Stainless Steel Round Bar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.