Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Round Bar

  • Mfr # RD026304-6

  • Zoro # G813866487


product price: $903.99
/ea
Free Shipping & Returns

Key Features

Standards
EN 10088-3, EN 10277, EN 10278
Material
Stainless Steel
Outside Diameter Tolerance
0 in/-0.002 in
Outside Diameter
26 mm
Yield Strength
25,375 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD026304-6
Zoro #
G813866487
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter Tolerance
0 in/-0.002 in
Outside Diameter
26 mm
Length Tolerance
+/-2 in
Overall Length
6 ft

Details

Standards
EN 10088-3, EN 10277, EN 10278
Item
Stainless Steel Rod
Material
Stainless Steel
Yield Strength
25,375 psi
Heat Treatable
Not Heat Treatable
Rockwell Hardness
80 HRB
Mechanical Finish
Mill
Shape
Rod
Material Grade
304
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Drawn
Tensile Strength
72,500 psi
System of Measurement
Metric

Description

Stainless Steel Round Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.