Stainless Steel Round Bar
Mfr # RD0303036-6
Zoro # G313866451
product price: $2,169.99
/ea
Free Shipping & Returns
Key Features
Standards
AMS 5640, ASME SA320, ASTM A314, ASTM A320, ASTM A370, ASTM A582
Material
Stainless Steel
Outside Diameter
30 mm
Rockwell Hardness
83 HRB
Mechanical Finish
Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD0303036-6
Zoro #
G313866451
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
30 mm
Length Tolerance
+/-2 in
Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.0005 in
Details
Standards
AMS 5640, ASME SA320, ASTM A314, ASTM A320, ASTM A370, ASTM A582
Item
Stainless Steel Rod
Material
Stainless Steel
Rockwell Hardness
83 HRB
Mechanical Finish
Ground
Shape
Rod
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
303
Tensile Strength
79,750 psi
Fabrication
Cold Rolled
Yield Strength
34,800 psi
Heat Treatable
Not Heat Treatable
System of Measurement
Metric
Description
Stainless Steel Round Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.