Stainless Steel Round Bar
Mfr # RD030316L6-3
Zoro # G613866502
product price: $763.99
/ea
Free Shipping & Returns
Key Features
Standards
AMS 5640, ASME SA320, ASTM A314, ASTM A320, ASTM A370, ASTM A582
Material
Stainless Steel
Shape
Rod
Length Tolerance
+/-2 in
Mechanical Finish
Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD030316L6-3
Zoro #
G613866502
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-2 in
Outside Diameter
30 mm
Overall Length
36 in
Outside Diameter Tolerance
0 in/-0.0005 in
Details
Standards
AMS 5640, ASME SA320, ASTM A314, ASTM A320, ASTM A370, ASTM A582
Item
Stainless Steel Rod
Material
Stainless Steel
Shape
Rod
Mechanical Finish
Ground
Rockwell Hardness
83 HRB
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
303
Yield Strength
65,250 psi
Tensile Strength
105,125 psi
Fabrication
Cold Rolled
System of Measurement
Metric
Description
Stainless Steel Round Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.