Zoro Homepage

Stainless Steel Round Bar

  • Mfr # RD045304-6

  • Zoro # G814228895


product price: $2,773.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
EN 10088-3, EN 10277, EN 10278
Outside Diameter
45 mm
Outside Diameter Tolerance
0 in/-0.0024 in
Fabrication
Cold Drawn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD045304-6
Zoro #
G814228895
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
45 mm
Outside Diameter Tolerance
0 in/-0.0024 in
Overall Length
6 ft
Length Tolerance
+/-2 in

Details

Material
Stainless Steel
Standards
EN 10088-3, EN 10277, EN 10278
Fabrication
Cold Drawn
Rockwell Hardness
80 HRB
Mechanical Finish
Mill
Tensile Strength
72,500 psi
Heat Treatable
Not Heat Treatable
Yield Strength
25,375 psi
Material Grade
304
Shape
Rod
Includes Material Certificate
No Certificates Included
Item
Stainless Steel Rod
System of Measurement
Metric

Description

Stainless Steel Round Bar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.