Zoro Homepage

Stainless Steel Round Bar

  • Mfr # RD045304L6-3

  • Zoro # G514228850


product price: $1,549.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
AMS 5640, ASME SA320, ASTM A314, ASTM A320, ASTM A370, ASTM A582
Overall Length
36 in
Includes Material Certificate
No Certificates Included
Tensile Strength
94,250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD045304L6-3
Zoro #
G514228850
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Length Tolerance
+/-2 in
Outside Diameter Tolerance
0 in/-0.00075 in
Outside Diameter
45 mm

Details

Material
Stainless Steel
Standards
AMS 5640, ASME SA320, ASTM A314, ASTM A320, ASTM A370, ASTM A582
Includes Material Certificate
No Certificates Included
Tensile Strength
94,250 psi
Material Grade
304L
Item
Stainless Steel Rod
Heat Treatable
Not Heat Treatable
Fabrication
Cold Rolled
Mechanical Finish
Ground
Shape
Rod
Yield Strength
44,950 psi
Rockwell Hardness
80 HRB
System of Measurement
Metric

Description

Stainless Steel Round Bar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.