Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Round Tube, PK 2
- Mfr # TU010015F-1
- Zoro # G713874537
product price:Â
$
106.99
/pk of 2, $53.50/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Wall Thickness
1.5 mm
Heat Treatable
Not Heat Treatable
Material Grade
304
Fabrication
Cold Drawn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TU010015F-1
- Zoro #
- G713874537
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Stainless Steel
- Heat Treatable
- Not Heat Treatable
- Material Grade
- 304
- Fabrication
- Cold Drawn
- Mechanical Finish
- Mill
- Item
- Stainless Steel Round Tube
- Yield Strength
- 29,725 psi
- Rockwell Hardness
- 70 HRB
- System of Measurement
- Metric
- Includes Material Certificate
- Material Certificate with Lot Number
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 1.5 mm
- Overall Length
- 12 in
- Inside Diameter
- 7 mm
- Outside Diameter
- 10 mm
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Stainless Steel Round Tube, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.