Zoro Homepage

Stainless Steel Round Tube, PK 2

  • Mfr # TU018015F-1

  • Zoro # G413874530


product price: $107.99
/pk 2, $54.00/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Wall Thickness
1.5 mm
Outside Diameter
18 mm
Yield Strength
29,725 psi
Fabrication
Cold Drawn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU018015F-1
Zoro #
G413874530
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
1.5 mm
Outside Diameter
18 mm
Overall Length
12 in
Inside Diameter
15 mm

Details

Material
Stainless Steel
Yield Strength
29,725 psi
Fabrication
Cold Drawn
Item
Stainless Steel Round Tube
Heat Treatable
Not Heat Treatable
Material Grade
304
Mechanical Finish
Mill
Rockwell Hardness
70 HRB
System of Measurement
Metric
Includes Material Certificate
Material Certificate with Lot Number

Description

Stainless Steel Round Tube, Package Quantity 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.