Zoro Homepage

Stainless Steel Round Tube

  • Mfr # TU012015F-6

  • Zoro # G113874557


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Wall Thickness
1.5 mm
Rockwell Hardness
70 HRB
Heat Treatable
Not Heat Treatable
Inside Diameter
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU012015F-6
Zoro #
G113874557
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
1.5 mm
Inside Diameter
9 mm
Outside Diameter
12 mm
Overall Length
6 ft

Details

Material
Stainless Steel
Rockwell Hardness
70 HRB
Heat Treatable
Not Heat Treatable
Item
Stainless Steel Round Tube
Mechanical Finish
Mill
Material Grade
304
Yield Strength
29,725 psi
Fabrication
Cold Drawn
System of Measurement
Metric
Includes Material Certificate
Material Certificate with Lot Number

Description

Stainless Steel Round Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.