Zoro Homepage

Stainless Steel Round Tube

  • Mfr # TU01202F-3

  • Zoro # G013874572


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Wall Thickness
2 mm
Material Grade
304
Mechanical Finish
Mill
Outside Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU01202F-3
Zoro #
G013874572
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
2 mm
Outside Diameter
12 mm
Overall Length
36 in
Inside Diameter
8 mm

Details

Material
Stainless Steel
Material Grade
304
Item
Stainless Steel Round Tube
Mechanical Finish
Mill
Fabrication
Cold Drawn
Rockwell Hardness
70 HRB
Heat Treatable
Not Heat Treatable
Yield Strength
29,725 psi
System of Measurement
Metric
Includes Material Certificate
Material Certificate with Lot Number

Description

Stainless Steel Round Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.