Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Round Tube

  • Mfr # TU01202F-6

  • Zoro # G113874564


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Wall Thickness
2 mm
Fabrication
Cold Drawn
Yield Strength
29,725 psi
Outside Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU01202F-6
Zoro #
G113874564
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
2 mm
Outside Diameter
12 mm
Overall Length
6 ft
Inside Diameter
8 mm

Details

Material
Stainless Steel
Fabrication
Cold Drawn
Yield Strength
29,725 psi
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Rockwell Hardness
70 HRB
Item
Stainless Steel Round Tube
Material Grade
304
System of Measurement
Metric
Includes Material Certificate
Material Certificate with Lot Number

Description

Stainless Steel Round Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.