Stainless Steel Round Tube
Mfr # TU04002F-3
Zoro # G313874470
product price: $397.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Wall Thickness
2 mm
Material Grade
304
Outside Diameter
40 mm
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU04002F-3
Zoro #
G313874470
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
2 mm
Outside Diameter
40 mm
Overall Length
36 in
Inside Diameter
36 mm
Details
Material
Stainless Steel
Material Grade
304
Mechanical Finish
Mill
Item
Stainless Steel Round Tube
Yield Strength
29,725 psi
Heat Treatable
Not Heat Treatable
Rockwell Hardness
70 HRB
Fabrication
Cold Drawn
System of Measurement
Metric
Includes Material Certificate
Material Certificate with Lot Number
Description
Stainless Steel Round Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.