Stainless Steel SHCS
- Mfr # 2-MS-20-40
- Zoro # G224956333
product price:Â
$
8.69
/ea
Sold in multiples of 2 for
$17.38
Key Features
Head Texture
Smooth
Type
Socket Head Cap Screw
Head Diameter
30 mm
Dimensional Standards
DIN 7984, DIN 912
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-20-40
- Zoro #
- G224956333
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Drive Type
- Socket
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- System of Measurement
- Metric
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 30 mm
- Drive Size
- 17 mm
- Fastener Length
- 40 mm
- Thread Size
- M20x2.50
- Head Height
- 20 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Stainless Steel, Thread Size M20x2.50, Fastener Length 40 mm, Head Height 20 mm, Head Diameter 30 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.