Stainless Steel SHCS
- Mfr # 2-S-75C-150
- Zoro # G624943544
product price:Â
$
5.29
/ea
Sold in multiples of 2 for
$10.58
Key Features
Head Height
0.75 in
Head Diameter
1.125 in
Resistance Properties
Corrosion-Resistant
Dimensional Standards
DIN 7984, DIN 912
Drive Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-75C-150
- Zoro #
- G624943544
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Material
- Stainless Steel
- Drive Type
- Socket
- Special Features
- Threadlocking
- Thread Type
- Coarse
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 0.75 in
- Head Diameter
- 1.125 in
- Drive Size
- 5/8 in
- Thread Size
- 3/4"-10
- Fastener Length
- 1 1/2 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/8 in, Material Stainless Steel, Thread Size 3/4 In.-10, Fastener Length 1 1/2 in, Head Height 0.75 in, Head Diameter 1.125 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.