Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS
- Mfr # 2-S-75C-175
- Zoro # G224956128
product price:Â
$
6.59
/ea
Sold in multiples of 2 for
$13.18
Key Features
Head Diameter
1.125 in
Drive Type
Socket
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-75C-175
- Zoro #
- G224956128
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Material
- Stainless Steel
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 1.125 in
- Drive Size
- 5/8 in
- Thread Size
- 3/4"-10
- Fastener Length
- 1 3/4 in
- Head Height
- 0.75 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/8 in, Material Stainless Steel, Thread Size 3/4 In.-10, Fastener Length 1 3/4 in, Head Height 0.75 in, Head Diameter 1.125 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.