Stainless Steel SHCS
- Mfr # 31-S-50F-400
- Zoro # G424970580
product price:Â
$
5.29
/ea
Sold in multiples of 2 for
$10.58
Key Features
Material
Stainless Steel
Drive Type
Socket
Thread Size
1/2"-20
Type
Socket Head Cap Screw
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-S-50F-400
- Zoro #
- G424970580
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Material
- Stainless Steel
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Thread Type
- Fine
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
Dimensions
- Thread Size
- 1/2"-20
- Fastener Length
- 4 in
- Drive Size
- 3/8 in
- Head Diameter
- 0.75 in
- Head Height
- 0.5 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 1/2 In.-20, Fastener Length 4 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.