Stainless Steel SHCS
- Mfr # 31-S-56F-150
- Zoro # G224970971
product price:Â
$
32.59
/ea
Key Features
Type
Socket Head Cap Screw
Drive Type
Socket
Head Type
Low-Profile Standard
Thread Size
9/16"-18
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-S-56F-150
- Zoro #
- G224970971
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 9/16"-18
- Fastener Length
- 1 1/2 in
Details
- Item
- Stainless Steel SHCS
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Fine
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Head Texture
- Smooth
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Material Stainless Steel, Thread Size 9/16 In.-18, Fastener Length 1 1/2 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.