Stainless Steel SHCS
- Mfr # 31-S-56F-250
- Zoro # G924971339
product price:Â
$
39.15
/ea
Key Features
Special Features
Threadlocking
Type
Socket Head Cap Screw
Thread Style
Fully Threaded
Fastener Length
2 1/2 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-S-56F-250
- Zoro #
- G924971339
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- System of Measurement
- Inch
- Head Type
- Low-Profile Standard
- Head Texture
- Smooth
- Thread Type
- Fine
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 2 1/2 in
- Thread Size
- 9/16"-18
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Material Stainless Steel, Thread Size 9/16 In.-18, Fastener Length 2 1/2 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.