Stainless Steel SHCS
- Mfr # 32-S-150C-800
- Zoro # G924957081
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Dimensional Standards
DIN 7984, DIN 912
Material
Stainless Steel
Head Diameter
0.75 in
Thread Size
1 1/2"-6
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-S-150C-800
- Zoro #
- G924957081
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- System of Measurement
- Inch
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.75 in
- Thread Size
- 1 1/2"-6
- Head Height
- 0.5 in
- Drive Size
- 3/8 in
- Fastener Length
- 8 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 1 1/2 In.-6, Fastener Length 8 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.