Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS
- Mfr # 32-S-62F-150
- Zoro # G624942547
product price:Â
$
16.39
/ea
Key Features
Head Type
Low-Profile Standard
Fastener Length
1 1/2 in
Thread Style
Fully Threaded
Special Features
Threadlocking
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-S-62F-150
- Zoro #
- G624942547
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Thread Type
- Fine
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
Dimensions
- Fastener Length
- 1 1/2 in
- Drive Size
- 1/2 in
- Thread Size
- 5/8"-18
- Head Diameter
- 0.938 in
- Head Height
- 0.625 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Stainless Steel, Thread Size 5/8 In.-18, Fastener Length 1 1/2 in, Head Height 0.625 in, Head Diameter 0.938 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.