Stainless Steel SHCS
- Mfr # 32-S-62F-250
- Zoro # G924955810
product price:Â
$
21.29
/ea
Key Features
Drive Size
1/2 in
Head Type
Low-Profile Standard
Resistance Properties
Corrosion-Resistant
Special Features
Threadlocking
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-S-62F-250
- Zoro #
- G924955810
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- System of Measurement
- Inch
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Drive Type
- Socket
- Material
- Stainless Steel
- Thread Type
- Fine
Dimensions
- Drive Size
- 1/2 in
- Thread Size
- 5/8"-18
- Head Diameter
- 0.938 in
- Head Height
- 0.625 in
- Fastener Length
- 2 1/2 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Stainless Steel, Thread Size 5/8 In.-18, Fastener Length 2 1/2 in, Head Height 0.625 in, Head Diameter 0.938 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.