Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS
- Mfr # 37-S-50C-100
- Zoro # G424946660
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Resistance Properties
Corrosion-Resistant
Head Type
Low-Profile Standard
Dimensional Standards
DIN 7984, DIN 912
Head Height
0.5 in
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37-S-50C-100
- Zoro #
- G424946660
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- System of Measurement
- Inch
- Drive Type
- Socket
- Material
- Stainless Steel
Dimensions
- Head Height
- 0.5 in
- Fastener Length
- 1 in
- Thread Size
- 1/2"-13
- Drive Size
- 3/8 in
- Head Diameter
- 0.75 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 1/2 In.-13, Fastener Length 1 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.