Stainless Steel SHCS, PK10
- Mfr # 1-MS-10-200
- Zoro # G424971181
product price:Â
$
78.79
/pk of 10, $7.88/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
Head Type
Low-Profile Standard
Head Height
10 mm
Head Diameter
16 mm
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-10-200
- Zoro #
- G424971181
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Thread Type
- Coarse
- System of Measurement
- Metric
- Drive Type
- Socket
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 10 mm
- Head Diameter
- 16 mm
- Fastener Length
- 200 mm
- Drive Size
- 8 mm
- Thread Size
- M10x1.50
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Thread Size M10x1.50, Fastener Length 200 mm, Head Height 10 mm, Head Diameter 16 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.