Stainless Steel SHCS, PK10
- Mfr # 1-S-50C-200
- Zoro # G924947563
product price:Â
$
12.99
/pk of 10, $1.30/ea
Key Features
Material
Stainless Steel
Type
Socket Head Cap Screw
Head Texture
Smooth
Drive Size
3/8 in
Special Features
Threadlocking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-50C-200
- Zoro #
- G924947563
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Drive Type
- Socket
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 3/8 in
- Head Height
- 0.5 in
- Thread Size
- 1/2"-13
- Head Diameter
- 0.75 in
- Fastener Length
- 2 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 1/2 In.-13, Fastener Length 2 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.