Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK10
- Mfr # 1-S-50C-225
- Zoro # G924948140
product price:Â
$
12.59
/pk of 10, $1.26/ea
Key Features
Head Texture
Smooth
Dimensional Standards
DIN 7984, DIN 912
Fastener Length
2 1/4 in
Thread Style
Fully Threaded
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-50C-225
- Zoro #
- G924948140
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Material
- Stainless Steel
- System of Measurement
- Inch
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 2 1/4 in
- Thread Size
- 1/2"-13
- Head Diameter
- 0.75 in
- Drive Size
- 3/8 in
- Head Height
- 0.5 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 1/2 In.-13, Fastener Length 2 1/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.