Stainless Steel SHCS, PK10
- Mfr # 1-S-50C-250
- Zoro # G424956829
product price:Â
$
14.49
/pk of 10, $1.45/ea
Key Features
System of Measurement
Inch
Thread Type
Coarse
Thread Style
Fully Threaded
Head Height
0.5 in
Head Diameter
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-50C-250
- Zoro #
- G424956829
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Material
- Stainless Steel
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 0.5 in
- Head Diameter
- 0.75 in
- Fastener Length
- 2 1/2 in
- Thread Size
- 1/2"-13
- Drive Size
- 3/8 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 1/2 In.-13, Fastener Length 2 1/2 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.