Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK10
- Mfr # 1-S-50F-75
- Zoro # G124956723
product price:Â
$
8.19
/pk of 10, $0.82/ea
Sold in multiples of 2Â pks for
$16.38
Key Features
Head Texture
Smooth
Resistance Properties
Corrosion-Resistant
Fastener Length
3/4 in
Type
Socket Head Cap Screw
Head Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-50F-75
- Zoro #
- G124956723
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- System of Measurement
- Inch
- Drive Type
- Socket
- Thread Type
- Fine
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 3/4 in
- Head Height
- 0.5 in
- Thread Size
- 1/2"-20
- Head Diameter
- 0.75 in
- Drive Size
- 3/8 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 1/2 In.-20, Fastener Length 3/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.