Stainless Steel SHCS, PK10
- Mfr # 2-MS-10-25
- Zoro # G624971141
product price:Â
$
7.69
/pk of 10, $0.77/ea
Sold in multiples of 2Â pks for
$15.38
Key Features
Fastener Length
25 mm
Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Thread Style
Fully Threaded
Special Features
Threadlocking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-MS-10-25
- Zoro #
- G624971141
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 25 mm
- Drive Size
- 8 mm
- Head Height
- 10 mm
- Head Diameter
- 16 mm
- Thread Size
- M10x1.50
Details
- Item
- Stainless Steel SHCS
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- System of Measurement
- Metric
- Head Type
- Low-Profile Standard
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Thread Size M10x1.50, Fastener Length 25 mm, Head Height 10 mm, Head Diameter 16 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.