Stainless Steel SHCS, PK10
- Mfr # 2-MS-12-140
- Zoro # G224971725
product price:Â
$
38.69
/pk of 10, $3.87/ea
Key Features
Fastener Length
140 mm
Head Texture
Smooth
Head Diameter
18 mm
Type
Socket Head Cap Screw
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-12-140
- Zoro #
- G224971725
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- System of Measurement
- Metric
- Dimensional Standards
- DIN 7984, DIN 912
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 140 mm
- Head Diameter
- 18 mm
- Thread Size
- M12x1.75
- Drive Size
- 10 mm
- Head Height
- 12 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Stainless Steel, Thread Size M12x1.75, Fastener Length 140 mm, Head Height 12 mm, Head Diameter 18 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.