Stainless Steel SHCS, PK10
- Mfr # 2-MS-12-50
- Zoro # G924970899
product price:Â
$
17.59
/pk of 10, $1.76/ea
Key Features
Drive Type
Socket
Head Diameter
18 mm
Thread Style
Fully Threaded
Drive Size
10 mm
Head Height
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-12-50
- Zoro #
- G924970899
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- System of Measurement
- Metric
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Material
- Stainless Steel
- Thread Type
- Coarse
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 18 mm
- Drive Size
- 10 mm
- Head Height
- 12 mm
- Thread Size
- M12x1.75
- Fastener Length
- 50 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Stainless Steel, Thread Size M12x1.75, Fastener Length 50 mm, Head Height 12 mm, Head Diameter 18 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.