Stainless Steel SHCS, PK10
- Mfr # 2-MS-12-80
- Zoro # G924970660
product price:Â
$
23.29
/pk of 10, $2.33/ea
Key Features
Head Type
Low-Profile Standard
Thread Type
Coarse
Drive Size
10 mm
Dimensional Standards
DIN 7984, DIN 912
Special Features
Threadlocking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-12-80
- Zoro #
- G924970660
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Type
- Low-Profile Standard
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Head Texture
- Smooth
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 10 mm
- Head Height
- 12 mm
- Fastener Length
- 80 mm
- Thread Size
- M12x1.75
- Head Diameter
- 18 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Stainless Steel, Thread Size M12x1.75, Fastener Length 80 mm, Head Height 12 mm, Head Diameter 18 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.