Stainless Steel SHCS, PK10
- Mfr # 2-S-37F-250
- Zoro # G124945147
product price:Â
$
11.39
/pk of 10, $1.14/ea
Key Features
Fastener Length
2 1/2 in
Thread Type
Fine
Dimensional Standards
DIN 7984, DIN 912
Material
Stainless Steel
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-37F-250
- Zoro #
- G124945147
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Type
- Fine
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Special Features
- Threadlocking
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
Dimensions
- Fastener Length
- 2 1/2 in
- Head Diameter
- 0.562 in
- Drive Size
- 5/16 in
- Thread Size
- 3/8"-24
- Head Height
- 0.375 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Thread Size 3/8 In.-24, Fastener Length 2 1/2 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.