Stainless Steel SHCS, PK10
- Mfr # 31-S-25F-475
- Zoro # G224970575
product price:Â
$
17.49
/pk of 10, $1.75/ea
Key Features
Drive Type
Socket
Thread Size
1/4"-28
Head Texture
Smooth
Resistance Properties
Corrosion-Resistant
Dimensional Standards
DIN 7984, DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-S-25F-475
- Zoro #
- G224970575
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- Thread Type
- Fine
Dimensions
- Thread Size
- 1/4"-28
- Head Height
- 0.25 in
- Fastener Length
- 4 3/4 in
- Head Diameter
- 0.375 in
- Drive Size
- 3/16 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 1/4 In.-28, Fastener Length 4 3/4 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.