Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK10
- Mfr # 31-SF-25C-262
- Zoro # G124945864
product price:Â
$
5.29
/pk of 10, $0.53/ea
Sold in multiples of 2Â pks for
$10.58
Key Features
Fastener Length
2 5/8 in
Head Type
Low-Profile Standard
Drive Size
3/16 in
Dimensional Standards
DIN 7984, DIN 912
Head Diameter
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-SF-25C-262
- Zoro #
- G124945864
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 2 5/8 in
- Drive Size
- 3/16 in
- Head Diameter
- 0.375 in
- Head Height
- 0.25 in
- Thread Size
- 1/4"-20
Details
- Item
- Stainless Steel SHCS
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Head Texture
- Smooth
- System of Measurement
- Inch
- Type
- Socket Head Cap Screw
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 2 5/8 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.