Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK10
- Mfr # 31-SF-37C-187
- Zoro # G224957521
product price:Â
$
9.19
/pk of 10, $0.92/ea
Sold in multiples of 2Â pks for
$18.38
Key Features
Head Texture
Smooth
Drive Size
5/16 in
Head Height
0.375 in
Special Features
Threadlocking
Head Diameter
0.562 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-SF-37C-187
- Zoro #
- G224957521
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Special Features
- Threadlocking
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Drive Type
- Socket
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 5/16 in
- Head Height
- 0.375 in
- Head Diameter
- 0.562 in
- Fastener Length
- 1 7/8 in
- Thread Size
- 3/8"-16
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Thread Size 3/8 In.-16, Fastener Length 1 7/8 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.