Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK10
- Mfr # 32-SF-10F-125
- Zoro # G924957302
product price:Â
$
7.79
/pk of 10, $0.78/ea
Sold in multiples of 2Â pks for
$15.58
Key Features
Head Texture
Smooth
Thread Type
Fine
Type
Socket Head Cap Screw
Special Features
Threadlocking
Drive Size
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-SF-10F-125
- Zoro #
- G924957302
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Thread Type
- Fine
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 5/32 in
- Head Height
- 190 in
- Fastener Length
- 1 1/4 in
- Thread Size
- #10-32
- Head Diameter
- 312 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size #10-32, Fastener Length 1 1/4 in, Head Height 190 in, Head Diameter 312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.