Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK10
- Mfr # 32-SF-10F-150
- Zoro # G224954339
product price:Â
$
9.29
/pk of 10, $0.93/ea
Key Features
Head Type
Low-Profile Standard
Dimensional Standards
DIN 7984, DIN 912
Drive Size
5/32 in
Fastener Length
1 1/2 in
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-SF-10F-150
- Zoro #
- G224954339
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Thread Type
- Fine
- System of Measurement
- Inch
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 5/32 in
- Fastener Length
- 1 1/2 in
- Head Height
- 190 in
- Thread Size
- #10-32
- Head Diameter
- 312 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size #10-32, Fastener Length 1 1/2 in, Head Height 190 in, Head Diameter 312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.