Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK10
- Mfr # 32-SF-25C-150
- Zoro # G924953441
product price:Â
$
13.89
/pk of 10, $1.39/ea
Key Features
Head Type
Low-Profile Standard
Drive Type
Socket
Head Height
250 in
Drive Size
3/16 in
Thread Size
1/4"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-SF-25C-150
- Zoro #
- G924953441
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Material
- Stainless Steel
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
Dimensions
- Head Height
- 250 in
- Drive Size
- 3/16 in
- Thread Size
- 1/4"-20
- Fastener Length
- 1 1/2 in
- Head Diameter
- 0.375 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Head Height 250 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.