Stainless Steel SHCS, PK10
- Mfr # 32-SF-8C-200
- Zoro # G924958941
product price:Â
$
9.29
/pk of 10, $0.93/ea
Key Features
Drive Type
Socket
System of Measurement
Inch
Head Diameter
0.27 in
Head Type
Low-Profile Standard
Drive Size
9/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-SF-8C-200
- Zoro #
- G924958941
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- System of Measurement
- Inch
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.27 in
- Drive Size
- 9/64 in
- Head Height
- 0.164 in
- Thread Size
- #8-32
- Fastener Length
- 2 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Stainless Steel, Thread Size #8-32, Fastener Length 2 in, Head Height 0.164 in, Head Diameter 0.27 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.