Stainless Steel SHCS, PK25
- Mfr # 1-MS-10-140
- Zoro # G124972082
product price:Â
$
55.59
/pk of 25, $2.22/ea
Key Features
Head Height
10 mm
Head Texture
Smooth
Resistance Properties
Corrosion-Resistant
Special Features
Threadlocking
Drive Size
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-MS-10-140
- Zoro #
- G124972082
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 10 mm
- Drive Size
- 8 mm
- Fastener Length
- 140 mm
- Thread Size
- M10x1.50
- Head Diameter
- 16 mm
Details
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- System of Measurement
- Metric
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Thread Size M10x1.50, Fastener Length 140 mm, Head Height 10 mm, Head Diameter 16 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.