Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-MS-10-16
- Zoro # G224972258
product price:Â
$
13.99
/pk of 25, $0.56/ea
Key Features
Thread Style
Fully Threaded
Resistance Properties
Corrosion-Resistant
Material
Stainless Steel
Special Features
Threadlocking
Thread Size
M10x1.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-10-16
- Zoro #
- G224972258
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Metric
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M10x1.50
- Fastener Length
- 106 mm
- Head Diameter
- 16 mm
- Drive Size
- 8 mm
- Head Height
- 10 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Thread Size M10x1.50, Fastener Length 106 mm, Head Height 10 mm, Head Diameter 16 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.