Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-MS-10-25
- Zoro # G424971280
product price:Â
$
14.49
/pk of 25, $0.58/ea
Key Features
Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Head Height
10 mm
System of Measurement
Metric
Special Features
Threadlocking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-10-25
- Zoro #
- G424971280
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Metric
- Special Features
- Threadlocking
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 10 mm
- Drive Size
- 8 mm
- Fastener Length
- 25 mm
- Head Diameter
- 16 mm
- Thread Size
- M10x1.50
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Thread Size M10x1.50, Fastener Length 25 mm, Head Height 10 mm, Head Diameter 16 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.