Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-MS-10-55
- Zoro # G424970887
product price:Â
$
20.89
/pk of 25, $0.84/ea
Key Features
Head Type
Low-Profile Standard
Material
Stainless Steel
System of Measurement
Metric
Head Texture
Smooth
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-10-55
- Zoro #
- G424970887
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- System of Measurement
- Metric
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 16 mm
- Drive Size
- 8 mm
- Fastener Length
- 55 mm
- Head Height
- 10 mm
- Thread Size
- M10x1.50
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Thread Size M10x1.50, Fastener Length 55 mm, Head Height 10 mm, Head Diameter 16 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.